1 x 3/4 in. Copper Flared Nut x FIP Brass Coupling
1 x 3/4 in. Copper Flared Nut x FIP Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Copper flare nut x F.I.P
- Sizes: 1/2 in., 1/2 in. x 3/4 in., 5/8 in. x 3/4 in., 3/4 in., 3/4 in.x1/2 in., 1 in., 1 in.x3/4 in., 1-1/4 in., 1-1/2 in., 2 in
- Straight coupling
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C83600
- NSF Certified:
- No