Mueller Company

1 x 3/4 in. Flared Threaded x CTS Compression Brass Reducing Coupling

Part #MH15071NGF  |  Manufacturer Part #015071 333N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flared Threaded

End Connection 2: CTS Compression

End Connections: Flared Threaded x CTS Compression

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No