1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch
H-15363N 1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Outlets: M.I.P. thread straight line
- Inlet: Mueller® 110® conductive compression connection for CTS O.D. tubing
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- Collection:
- H-15363N
- End Connection 1:
- Compression
- End Connection 2:
- MIPT
- End Connection 3:
- MIPT
- End Connections:
- Compression x MIPT x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, U Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Width:
- 6-1/2 in