1 x 3/4 x 3/4 in. MIPT Water Service Brass U Branch Connector

Part #MH1536403NGFV  |  Item #4309191  |  Manufacturer Part #01536403 400N

$ 127.39 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in x 3/4 in

    Part #MH1536403NGFVItem #4309191Mfr. Part #01536403 400N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 127.39 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: MIPT

End Connection 3: MIPT

End Connections: MIPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Width: 6-1/2 in