1 x 3/4 x 3/4 in. Pack Joint x MIPT Water Service Brass U Branch Connector

Part #MP1536305NGF712  |  Item #4309126  |  Manufacturer Part #P1536305 402N

$ 190.31 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in x 3/4 in

    Part #MP1536305NGF712Item #4309126Mfr. Part #P1536305 402N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 190.31 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: MIPT

End Connection 3: MIPT

End Connections: Pack Joint x MIPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Width: 7-1/2 in