1 x 3/4 x 3/4 in. Pack Joint x MIPT Water Service Brass U Branch Connector

You last purchased this on
 
Mueller Company

1 x 3/4 x 3/4 in. Pack Joint x MIPT Water Service Brass U Branch Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 x 3/4 x 3/4 in. Pack Joint x MIPT Water Service Brass U Branch Connector

  • Fast #
  • Part #MP1536311NGFV
  • Item #4308738
  • Manufacturer Part #P1536311 400N
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM D-2000
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Pack Joint x MIPT x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Width:
6-1/2 in