10 x 3/4 in. CC Bronze Double Strap Saddle

Part #MBR2S1104CCF  |  Item #1860897  |  Manufacturer Part #BR2S1104CCF

$ 438.36 EACH

Tap Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM C-295

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 10 in

Material: [Bronze, Stainless Steel]

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in