Mueller Company

10 x 6 in. Stainless Steel Tapping Sleeve

Part #MH304DI114510U  |  Manufacturer Part #1006H304DI1145

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Fitting Size 1: 10 in

Fitting Size 2: 6 in

Fitting Sizes: 10 in x 6 in

Fitting Type: Reducing

Material: Stainless Steel

NSF Certified: No