10.5 oz Lubricant
10.5 oz Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hydrant lubricating oil
Documents
Specifications
- Brand Model Compatibility:
- Super Centurion®250, Centurion®, Super Centurion 200
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Hydrant Oil
- Size:
- 10.5 oz
- UL Listed:
- No