110® 2 x 2 x 1 in. CTS Compression x FIPT Water Service Brass Reducing Tee

Part #MH15391NKKG  |  Item #4715828  |  Manufacturer Part #015391 575N

$ 280.16 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1 in

    Part #MH15391NKKGItem #4715828Mfr. Part #015391 575N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 280.16 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

Collection: 110®

End Connection 1: CTS Compression

End Connection 2: CTS Compression

End Connection 3: FIP

End Connections: CTS Compression x FIP

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61