6 in. Hydrant Extension Kit
6 in. Hydrant Extension Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
- Products sold in select areas only
Documents
Specifications
- ASTM:
- ASTM A-423
- Brand Model Compatibility:
- Super Centurion® 107, 200, 250 and 350
- Depth of Trench:
- 6 in
- FM Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Pieces:
- 23 Piece
- Product Type:
- Hydrant Extension Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Weight:
- 50 lb