Mueller Company 12 x 1 in. CC Double Stainless Steel Strap Saddle

MDR2S1262CC

Manufacturer Part #: DR 2 S 1262 CC 100

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-395, ASTM A-536
AWWA Specifications
AWWA C-800
End Connections
CC
Fits Pipe Size
12 in
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.62 in - 14.38 in
Tap Size
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday