1/2 in. CTS Compression Brass Union

Part #MH15403ND  |  Item #4308630  |  Manufacturer Part #015403 160N

$ 45.20 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MH15403NDItem #4308630Mfr. Part #015403 160N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.20 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS Compression

End Connection 2: CTS Compression

End Connections: CTS Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass