Mueller Company

1/2 in. CTS Compression x MIP Brass Coupling

Part #MH15428ND  |  Manufacturer Part #015428 160N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connecting copper or PE plastic tubing to MIP thread

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2774

AWWA Specifications: AWWA C-800

End Connection 1: CTS Compression

End Connection 2: MIP

End Connections: CTS Compression x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No