1/2 in. Flared x MIP Brass Coupling

You last purchased this on
 
Mueller Company

1/2 in. Flared x MIP Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1/2 in. Flared x MIP Brass Coupling

  • Fast #
  • Part #MH15425ND
  • Item #4308458
  • Manufacturer Part #015425 160N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Copper flare nut x M.I.P
  • Sizes: 1/2 in., 1/2 in. x 3/4 in., 5/8 in. x 3/4 in., 3/4 in., 5/8 in. x 1/2 in., 3/4 in. x 1/2 in., 3/4 in. x 1 in., 1 in., 1 in. x 3/4 in., 1 in. x 1-1/4 in., 1-1/4 in., 1-1/2 in., 2 in
  • Straight coupling
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flare
End Connection 2:
MIPS
End Connections:
Flare x MIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C83600
NSF Certified:
No