Mueller Company

12 x 2 in. CC Bronze Single Strap Saddle

Part #MH13444K  |  Manufacturer Part #H13444550

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 2"

Specifications

AWWA Specifications: AWWA C-900

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in