0 items

Mueller Company 12 x 2 in. Iron Pipe Stainless Steel Double Strap Saddle

MDR2S1262IPK

Tap Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
12 in
Material
Stainless Steel
Maximum Pressure
500 psig
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday