12 x 3/4 in. CC Double Stainless Steel Strap Saddle

Part #MDR2S1262CCF  |  Item #1435483  |  Manufacturer Part #DR 2 S 1262 CC 075

$ 255.72 EACH
(Pricing is for 3/4 in)

Tap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM A-536, ASTM A-395]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Stainless Steel

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.62 in - 14.38 in

Tap Size: 3/4 in