Mueller Company

12 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve

Part #MH304MJ135612U  |  Manufacturer Part #H304MJ135612U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 12 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Tap Size: 6 in

UL Listed: No