12 x 8 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

You last purchased this on
 
Mueller Company

12 x 8 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

12 x 8 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

  • Fast #
  • Part #MH61512X
  • Item #1095955
  • Manufacturer Part #H-615-12X8
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Nominal size of main: 12"
  • For centrifugal cast iron, ductile iron and PVC Pipe
  • Outlet flange: 8"
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASME:
ASME B16.1 Class 125, ASME B16.42 Class 150
CARB OTC LEED Compliant:
No
Ductile Iron Class:
CL250
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fire Suppression System Rated:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes