Mueller Company
16 x 1 in. CC Bronze Double Strap Saddle
Part #MBR2B1732CCG | Item #1144898 | Manufacturer Part #BR2B1732CC100
$
1,123.38
EACH
(Pricing is for 1 in)
Tap Size
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Size of tapping: 1"
Specifications
AWWA Specifications: AWWA C-900
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 16 in
Material: Bronze
NSF Certified: No
Tap Size: 1 in