16 x 1 in. IP Bronze Saddle with Double Stainless Steel Strap
16 x 1 in. IP Bronze Saddle with Double Stainless Steel Strap
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-295
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 16 in
- Material:
- Bronze, Brass, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1 in