0 items

Mueller Industries 18 in. FIP Copper Ball Valve Setter with Check Valve

MB24232N18

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
18 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
1-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday