18 in. Meter Pit
18 in. Meter Pit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Rigid 0.300-inch minimum wall PVC material holds shape and resists frost bridging
- Products sold in select areas only
- Poly coil tubing provides low friction loss equivalent to a typical conventional meter
- Meter set is anchored to moveable platform to maintain alignment and stability
- Platform support and reinforcing ring add rigidity to box
- White interior aids visibility
- Optional insulation pad traps earth’s heat to prevent freezing in extremely cold climates
- Male I.P. thread inlet and outlet connections accept a variety of Mueller service fittings
- Optional aluminum bottom available
Specifications
- Diameter:
- 18 in
- Height:
- 84 in
- Material:
- Brass
- Product Type:
- Meter Pit