18 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

You last purchased this on
 
Mueller Company

18 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

18 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

  • Fast #
  • Part #MH6151812
  • Item #3444593
  • Manufacturer Part #H6151812
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For centrifugal cast iron, ductile iron and PVC Pipe
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
Ductile Iron Class:
CL250
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
18 in
Fitting Size 2:
12 in
Fitting Sizes:
18 in x 12 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes