2-1/2 ft. A423Hydrant Extension
2-1/2 ft. A423Hydrant Extension
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
- Products sold in select areas only
Specifications
- ASTM:
- ASTM A-423
- Brand Model Compatibility:
- 5-1/4 in A423 Super Centurion® 250 Fire Hydrant
- Depth of Trench:
- 2 ft 6 in
- FM Approved:
- No
- Length:
- 2-1/2 ft
- NSF Certified:
- No
- Product Type:
- Hydrant Extension Kit
- UL Listed:
- No
- Valve Size:
- 5-1/4 in