2-1/2 in. IPT Brass Plug

Part #MH10037NL  |  Item #4309619  |  Manufacturer Part #010037 600N

$ 65.93 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #MH10037NFItem #4309569Mfr. Part #010037 250N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.32 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MH10037NGItem #4309576Mfr. Part #010037 330N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.68 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MH10037NHItem #4309586Mfr. Part #010037 420N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MH10037NJItem #4309605Mfr. Part #010037 500N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.73 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MH10037NKItem #4309611Mfr. Part #010037 550N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.57 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MH10037NLItem #4309619Mfr. Part #010037 600N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.93 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: IPT

End Connections: IPT

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass