2 in. Adapter and Nipple

Part #M37906  |  Item #252429  |  Manufacturer Part #037906

$ 368.75 EACH

Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pressure rating 200 psig
  • End connection copper flare
  • Drilling machine adapter nipples are used to adapt a drilling machine to the outlet of a corporation stop
  • Some corporation stop outlets require a gasket to be used between the outlet and adapter

Specifications

Bit Sizes: 2 in

Brand Model Compatibility: D-5™ Drilling Machine

Length: 2 in

Maximum Temperature: 100

Product Type: [Adapter, Nipple]

Size: 2 in

Tool Type: Adapter