2 in. Brass Ball Valve Corporation Stop

Part #MB2500810NK  |  Item #4308939  |  Manufacturer Part #02500810 550N

$ 276.45 EACH

Inlet Service Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 2 in