2 in. CC Brass Plug

Part #MH10034NK  |  Item #4309141  |  Manufacturer Part #010034 550N

$ 63.63 EACH
(Pricing is for 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MH10034NDItem #4309099Mfr. Part #010034 160N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.27 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #MH10034NEItem #4309106Mfr. Part #010034 200N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.87 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MH10034NFItem #4309113Mfr. Part #010034 250N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.42 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MH10034NGItem #4309117Mfr. Part #010034 330N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.62 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MH10034NHItem #4309125Mfr. Part #010034 420N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MH10034NJItem #4309138Mfr. Part #010034 500N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 99.53 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MH10034NKItem #4309141Mfr. Part #010034 550N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.63 /EACH
    Added to your cart. View Cart

Product Details

  • Lead-Free

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Head Style: Hex

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61