Mueller Company 2 in. CC x FIPT Corporation Stop

MH10045NK

Inlet Service Size

2 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
FIPT
End Connections
CC x FIPT
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday