Mueller Company

2 in. CTS Pack Joint Water Service Brass Tee

Part #MP15381NK  |  Manufacturer Part #P15381 550N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connection 3: CTS Pack Joint

End Connections: CTS Pack Joint

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass