0 items

Mueller Company 2 in. FIP Ball Valve with Light Weight

MB20200NK

Inlet Service Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday