Mueller Company

2 in. FIP x Flanged In-Line Ball Meter Valve

Part #MB2433741NK  |  Manufacturer Part #02433741 550N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-2000, ASTM B-584, ASTM B-62]

End Connection 1: FIP

End Connection 2: Flanged

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 2 in