Mueller Company

2 in. Flared Brass Straight Coupling

Part #MH15063NK  |  Manufacturer Part #015063 550N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No