2 in. Compression Cast Brass Coupling
2 in. Compression Cast Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Mueller 110 conductive compression CTS O.D. tubing x Mueller 110 conductive compression CTS O.D. tubing
- Quarter bend union
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-505, ASTM B-62, ASTM D-2000
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass
- NSF Certified:
- No