2 in. IPS x FIP Pack Joint Coupling

Part #ME15454NK  |  Item #3796745  |  Manufacturer Part #E15454 550N

$ 212.48 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ME15454NJItem #3796744Mfr. Part #E15454 500N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.64 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ME15454NKItem #3796745Mfr. Part #E15454 550N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 212.48 /EACH
    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

End Connection 1: IPS

End Connection 2: FIP

End Connections: IPS x FIP

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes