2 in. IPT Brass Plug

Part #MH10035NK  |  Item #4308443  |  Manufacturer Part #010035 550N

$ 50.58 EACH
(Pricing is for 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MH10035NDItem #4308389Mfr. Part #010035 160N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.29 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MH10035NFItem #4308402Mfr. Part #010035 250N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.06 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MH10035NGItem #4308414Mfr. Part #010035 330N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.18 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MH10035NHItem #4308424Mfr. Part #010035 420N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.82 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MH10035NJItem #4308436Mfr. Part #010035 500N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.27 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MH10035NKItem #4308443Mfr. Part #010035 550N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.58 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: IPT

End Connections: IPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass