2 in. IPT Brass Plug

Part #MH1003704NK  |  Item #4308441  |  Manufacturer Part #01003704 550N

$ 60.56 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #MH1003704NGItem #4308413Mfr. Part #01003704 330N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.34 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MH1003704NJItem #4308432Mfr. Part #01003704 500N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.70 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MH1003704NKItem #4308441Mfr. Part #01003704 550N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.56 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: IPT

End Connections: IPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass