Mueller Company
2 in. IPT Brass Plug
Part #MH10037NK | Item #4309611 | Manufacturer Part #010037 550N
$
60.57
EACH
(Pricing is for 2 in)
All Sizes
Product Details
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: IPT
End Connections: IPT
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass