2 in. PVC Pack Joint x MIPT In-Line Ball Curb Valve

Part #MV25101NK  |  Item #4309417  |  Manufacturer Part #V25101 550N

$ 823.58 EACH

Valve Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM A-240]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: MIPT

End Connections: Pack Joint x MIPT

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 2 in