2 in. Flanged x FIP Ball Check Valve

You last purchased this on
 
Mueller Company

2 in. Flanged x FIP Ball Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 in. Flanged x FIP Ball Check Valve

  • Fast #
  • Part #MH14242NK
  • Item #4309137
  • Manufacturer Part #014242 550N
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2000
End Connection 1:
Flanged
End Connection 2:
FIPS
End Connections:
Flanged x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
2 in