2 x 1-1/2 in. Compression x MIPT Brass Coupling

You last purchased this on
 
Mueller Company

2 x 1-1/2 in. Compression x MIPT Brass Coupling

  • Fast #
  • Part #MH15428NKJ
  • Item #4308487
  • Manufacturer Part #015428 554N
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 x 1-1/2 in. Compression x MIPT Brass Coupling

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Quick, secure connections for copper and plastic service lines
  • Nut bottoms out for visual indication of proper tightening
  • Connections designed to save time, money
  • The conductor spring provides metal-to-metal contact for electrical conductivity between copper pipe and fitting
  • Uniform pressure is exerted on gripper by gasket for positive gripping and pullout resistance
  • The cast bronze body is corrosion resistant
  • Entire gasket is enclosed, which resists cold flow and creep
  • Fluorocarbon coating reduces tightening effort and prevents gasket distortion
  • Lead-Free
  • Gasket seals against fitting body, pipe, and nut
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes