2 x 1-1/2 in. CTS x FIP Brass Coupling
2 x 1-1/2 in. CTS x FIP Brass Coupling
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Mueller 110 conductive compression CTS H-15403N O.D. tubing x F.I.P. thread
- Sizes: 1/2 in., 1/2 in. x 3/4 in., 5/8 in. x 3/4 in., 3/4 in., 3/4 in. x 1/2 in., 3/4 in. x 1 in., 1 in., 1 in. x 3/4 in., 1 in. x 1-1/4 in., 1-1/4 in., 1-1/4 in.x 1 in., 1-1/2 in., 1-1/2 in. x 1 in., 2 in., 2 in. x 1-1/2 in
- Straight coupling
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-2774
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 410, C83600, SBR
- NSF Certified:
- No