2 x 1 in. HEX Water Service Brass Bushing

You last purchased this on
 
Mueller Company

2 x 1 in. HEX Water Service Brass Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 x 1 in. HEX Water Service Brass Bushing

  • Fast #
  • Part #MH10036NKG
  • Item #4309291
  • Manufacturer Part #010036 552N
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass