Mueller Company

2 x 1/4 in. Copper Flared Nut x MIP Brass Coupling

Part #MH15525NK  |  Manufacturer Part #015525 550N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Copper Flared Nut

End Connection 2: MIP

End Connections: Copper Flared Nut x MIP

Fitting Size 1: 2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 2 in x 1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No