0 items

Mueller Company 2 x 2 in. FIP Copper Straight Meter Setter

MB2423NK

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
15 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
2 in x 2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday