Mueller Company

2 x 2 in. Water Meter Flange

Part #M10129550NK  |  Manufacturer Part #010129 550N

Fitting Sizes:

2 in x 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter Flanged

End Connection 2: Meter Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Lead Law Compliant: Yes