Mueller Company

2 x 2 x 1 in. CTS Compression x Threaded Water Service Brass Reducing Tee

Part #MH15393NKG  |  Item #4425273  |  Manufacturer Part #015393 575N

$ 256.89 EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 1 in

    Part #MH15393NKGItem #4425273Mfr. Part #015393 575N

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 256.89 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS Compression

End Connection 2: CTS Compression

End Connection 3: Threaded

End Connections: CTS Compression x Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1 in

Fitting Sizes: 2 in x 2 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass