Mueller Company

2 x 3/4 in. HEX Water Service Brass Bushing

Part #MH10036NKF  |  Manufacturer Part #010036 551N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: HEX

End Connection 2: HEX

End Connections: HEX

Fitting Size 1: 2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass